Specifications
Dimensions
- SizeM
Details
- Back MaterialSplit Cowhide Leather
- ColorGold
- Cuff TypeGauntlet
- DescriptionPremium Cow Grain MIG/Stick Welder's Glove with Two-Layer Insulated Back
- Description KeywordHand Protect-Welding
- Leather Material TypeTop Grain Cowhide
- Manufacturer Upc Number710927181040
- Split Or Grain LeatherGrain Leather
- UPC_NO710927181040
Overview
Mfr description
1810-4 GLOVE, CAIMAN REVOLUTION, COW GRA
- Patented double stitched palm padding and wear-patch
- Unlined, padded and reinforced palm for added protection and comfort
- Top grain leather fourchettes and finger tips
- Two-layer insulated back for protection from radiant heat
- Large pulse protector
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Caiman® logo patch symbolizing top-of-the-line quality & most advanced and stylish design
- Patches, padding and reinforcements for comfort & protection