Motion
1810-5
Welder and Foundry Glove - Size L or Size 9, Gauntlet Cuff Type, Gold
Mi Item #11659729
MFR #1810-5
Price$52.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size L or Size 9, Gauntlet Cuff Type, Gold
Mi Item #11659729
MFR #1810-5

Mfr description
1810-5 GLOVE, CAIMAN REVOLUTION, COW GRA
  • Patented double stitched palm padding and wear-patch
  • Unlined, padded and reinforced palm for added protection and comfort
  • Top grain leather fourchettes and finger tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.12/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Back Material
    Split Cowhide Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Cow Grain MIG/Stick Welder's Glove with Two-Layer Insulated Back
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Cowhide
  • Manufacturer Upc Number
    710927181057
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927181057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)