Motion
1812-5
Pig Grain FR Cotton Fleece Lined MIG/Stick Welding Gloves
MI ITEM #11659732
MFR #1812-5
Price$63.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pig Grain FR Cotton Fleece Lined MIG/Stick Welding Gloves
MI ITEM #11659732
MFR #1812-5

Mfr description
1812-5 GLOVE, CAIMAN REVOLUTION, PIG GRA
  • Patented double stitched palm padding and wear-patch
  • Double layered protection features lean-On and Heat-Shield Reinforcements on the left hand
  • Insulated with FR (flame resistant) cotton fleece in sock lining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.25/pr

Specifications

Dimensions

  • Size
    L

Details

  • Back Material
    Split Cowhide Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Pig Grain MIG/Stick Welder's Glove with FR Cotton Fleece Lining and Heat Shield
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Pigskin
  • Lined
    Fleece
  • Manufacturer Upc Number
    710927181255
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927181255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)