Motion
1812-6
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #11659733
MFR #1812-6
Price$55.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #11659733
MFR #1812-6

Mfr description
1812-6 GLOVE, CAIMAN REVOLUTION, PIG GRA
  • Patented double stitched palm padding and wear-patch
  • Double layered protection features lean-On and Heat-Shield Reinforcements on the left hand
  • Insulated with FR (flame resistant) cotton fleece in sock lining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.00/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Back Material
    Split Cowhide Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Pig Grain MIG/Stick Welder's Glove with FR Cotton Fleece Lining and Heat Shield
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Pigskin
  • Lined
    Fleece
  • Manufacturer Upc Number
    710927181262
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927181262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)