Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- Back MaterialFull Leather
- ColorGreen
- Cuff TypeGauntlet
- DescriptionPremium Wasabi Green Split Deerskin MIG/Stick Welder's Glove with FR Foam/Fleece Insulation
- Description KeywordHand Protect-Welding
- Leather Material TypeSplit Deerskin
- LinedFleece
- Manufacturer Upc Number710927181651
- Split Or Grain LeatherSplit Leather
- UPC_NO710927181651
- Welding ApplicationsMIG, Stick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)