Overview
Mfr description
1816-6 GLOVE, CAIMAN REVOLUTION, WASABI
- Patented double stitched palm padding and wear-patch
- Made of Super Supple Genuine American Deerskin
- Large pulse protector
- Full sock-insulation with FR (flame resistant) foam/fleece
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Caiman® logo patch symbolizing top-of-the-line quality & most advanced and stylish design
- Patches, padding and reinforcements for comfort & protection
Specifications
- Glove SizeXL or Size 10
- Welding ApplicationsMIG, Stick
- Cuff TypeGauntlet
- Leather Material TypeSplit Deerskin
- ColorGreen
- DescriptionPremium Wasabi Green Split Deerskin MIG/Stick Welder's Glove with FR Foam/Fleece Insulation
- Split Or Grain LeatherSplit Leather
- Manufacturer Upc Number710927181668
- UPC_NO710927181668
- Description KeywordHand Protect-Welding
- Back MaterialFull Leather
- LinedFleece
- SizeXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data