Overview
Mfr description
1828-4 GLOVE, CAIMAN REVOLUTION, GRAIN L
- Patented double stitched palm padding and wear-patch
- Unlined, padded and reinforced palm and thumb saddle for added protection and comfort
- Top grain leather fourchettes and finger tips
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Patches, padding and reinforcements for comfort & protection
Specifications
- Manufacturer Upc Number710927182849
- UPC_NO710927182849
- Description KeywordHand Protect-Welding
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data