Motion
1832-5
Premium Top Grain Leather FR Fleece Lined MIG/Stick Welding Gloves
MI ITEM #11659740
MFR #1832-5
Price$55.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Top Grain Leather FR Fleece Lined MIG/Stick Welding Gloves
MI ITEM #11659740
MFR #1832-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.00/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Description Keyword
    Hand Protect-Welding
  • Manufacturer Upc Number
    710927183259
  • UPC_NO
    710927183259
  • Welding Applications
    MIG, Stick

Overview

Mfr description
1832-5 GLOVE, CAIMAN, BLACK COW GRAIN, C
  • Premium Top Grain Leather
  • Exclusive Genuine Leather wraparound index trigger patch, palm and lean-on patch
  • Exclusive Caiman® Cool-Design utilizes corrugated foam and perforated leather to disperse heat off the back of the hand
  • Exclusive Caiman® reverse-scalloped Tuff-Steer™ cuff for protection against sparks and spatter
  • Reinforced thumb saddle for extended durability
  • Full-sock insulation with FR fleece & padded pal
  • Sewn with Kevlar® thread
  • Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
  • Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
  • Caiman® logo patch symbolizing top-of-the-line quality & most advanced and stylish design
  • Patches, padding and reinforcements for comfort & protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought