Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeXL
Details
- Description KeywordHand Protect-Welding
- Manufacturer Upc Number710927183266
- MaterialCotton Fleece, Cow Grain, Cow Split, Kevlar, Thread
- UPC_NO710927183266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)