Overview
Mfr description
1852-5 GLOVE, KONTOUR, BLACK DEER SPLIT,
- Made of Genuine American whitetail deerskin
- 100% wool insulation; sock-lining construction for ultimate comfort and safety
- Thumb reinforcement strap, pulse protector
- Completely welted seams
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Caiman® logo patch symbolizing top-of-the-line quality & most advanced and stylish design
- Patches, padding and reinforcements for comfort & protection
Specifications
- Cuff TypeGauntlet
- Leather Material TypeSplit Deerskin
- ColorBlack
- DescriptionPremium Split Deerskin Stick/MIG Welder's Glove with Wool Insulation
- Split Or Grain LeatherSplit Leather
- Manufacturer Upc Number710927185253
- UPC_NO710927185253
- Description KeywordHand Protect-Welding
- Back MaterialFull Leather
- LinedWool
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data