Motion
1864-4
Deerskin Unlined Lean-On Patch TIG Welding Gloves
MI ITEM #11659744
MFR #1864-4
List Price$39.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deerskin Unlined Lean-On Patch TIG Welding Gloves
MI ITEM #11659744
MFR #1864-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.42/pr for your price

Overview

Mfr description
1864-4 GLOVE, KONTOUR, TIG, DEER SPLIT,
  • Extra supple and light weight deer split tanned in the U.S.A. for unmatched comfort and dexterity
  • Excellent all-around glove for TIG welding, gas welding and plasma cutting
  • Unlined for maximum dexterity
  • Large lean-on patch
  • Sewn with Kevlar® thread
  • Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
  • Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
  • Patches, padding and reinforcements for comfort & protection

Specifications

  • Cuff Type
    Gauntlet
  • Leather Material Type
    Split Deerskin
  • Color
    Gray
  • Description
    Premium Split Deerskin TIG Welder's Glove with a 4" Gray Extended Cuff
  • Split Or Grain Leather
    Split Leather
  • Manufacturer Upc Number
    710927186441
  • UPC_NO
    710927186441
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Unlined
  • Size
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text