Motion
1864-5
Welder and Foundry Glove - Size S or Size 7, Gauntlet Cuff Type, Gray
Mi Item #11659745
MFR #1864-5
Price$39.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size S or Size 7, Gauntlet Cuff Type, Gray
Mi Item #11659745
MFR #1864-5

Mfr description
1864-5 GLOVE, KONTOUR, TIG, DEER SPLIT,
  • Extra supple and light weight deer split tanned in the U.S.A. for unmatched comfort and dexterity
  • Excellent all-around glove for TIG welding, gas welding and plasma cutting
  • Unlined for maximum dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    L

Details

  • Back Material
    Leather
  • Color
    Gray
  • Cuff Type
    Gauntlet
  • Description
    Premium Split Deerskin TIG Welder's Glove with a 4" Gray Extended Cuff
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Split Deerskin
  • Lined
    Unlined
  • Manufacturer Upc Number
    710927186458
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    710927186458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)