Specifications
Dimensions
- Glove SizeS or Size 7
- SizeS
Details
- Back MaterialSplit Cowhide Leather
- ColorGold
- Cuff TypeGauntlet
- DescriptionPremium Goat Grain TIG/MIG Welder's Gloves with Split Cowhide Back - FR Insulated Back
- Description KeywordHand Protect-Welding
- Leather Material TypeTop Grain Goatskin
- Manufacturer Upc Number710927186830
- Split Or Grain LeatherGrain Leather
- UPC_NO710927186830
- Welding ApplicationsMIG, Stick
Overview
Mfr description
1868-3 GLOVE, CAIMAN REVOLUTION, UNLINED
- Patented double stitched palm padding and wear-patch
- Extra durable top grain goatskin for unmatched durability and dexterity with lighter weight
- Excellent all-around glove for MIG/TIG welding, plasma cutting, material handling or just backyard chores
- Unlined, padded and reinforced palm & thumb saddle for added protection and comfort
- Flame Resistant insulated back
- Top grain finger tips and fourchettes
- Large pulse protector and long leather cuff
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Caiman® logo patch symbolizing top-of-the-line quality & most advanced and stylish design
- Patches, padding and reinforcements for comfort & protection