Motion
1868-4
Goat Grain FR Back Unlined Palm TIG/MIG Welding Gloves
Mi Item #11659748
MFR #1868-4
Price$53.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Goat Grain FR Back Unlined Palm TIG/MIG Welding Gloves
Mi Item #11659748
MFR #1868-4

Mfr description
1868-4 GLOVE, CAIMAN REVOLUTION, UNLINED
  • Patented double stitched palm padding and wear-patch
  • Extra durable top grain goatskin for unmatched durability and dexterity with lighter weight
  • Excellent all-around glove for MIG/TIG welding, plasma cutting, material handling or just backyard chores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.11/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    M

Details

  • Back Material
    Split Cowhide Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Goat Grain TIG/MIG Welder's Gloves with Split Cowhide Back - FR Insulated Back
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    710927186847
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927186847
  • Welding Applications
    MIG, Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)