Overview
Mfr description
1869-3 GLOVE, KONTOUR, MIG, COW GRAIN, L
- Medium weight top grain cowskin leather for durability and comfort
- Excellent all-around glove for MIG/TIG welding, gas welding and plasma cutting
- Unlined for maximum dexterity
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
Specifications
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Goatskin
- ColorGold
- DescriptionPremium Top Grain Goatskin MIG Welder's Glove with DuPont™ Kevlar® Stitching - Unlined
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number710927186939
- UPC_NO710927186939
- Description KeywordHand Protect-Welding
- Back MaterialFull Leather
- LinedUnlined
- SizeS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data