Motion
1869-5
Grain Cowskin Unlined MIG Welding Gloves
MI ITEM #11659753
MFR #1869-5
Your Price$25.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grain Cowskin Unlined MIG Welding Gloves
MI ITEM #11659753
MFR #1869-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.42/pr(List $29.24)

Overview

Mfr description
1869-5 GLOVE, KONTOUR, MIG, COW GRAIN, L
  • Medium weight top grain cowskin leather for durability and comfort
  • Excellent all-around glove for MIG/TIG welding, gas welding and plasma cutting
  • Unlined for maximum dexterity
  • Sewn with Kevlar® thread
  • Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
  • Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity

Specifications

  • Glove Size
    L or Size 9
  • Welding Applications
    MIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Top Grain Goatskin
  • Color
    Gold
  • Description
    Premium Top Grain Goatskin MIG Welder's Glove with DuPont™ Kevlar® Stitching - Unlined
  • Split Or Grain Leather
    Grain Leather
  • Manufacturer Upc Number
    710927186953
  • UPC_NO
    710927186953
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Full Leather
  • Lined
    Unlined
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought