Overview
Mfr description
1871-3 GLOVE, OVIS-HIDE, MULTI-TASK, SHO
- Premium Goat Grain palm and back
- Exclusive reverse-scalloped Boarhide™ cuff for protection against sparks and spatter
- Reinforced thumb saddle for extended durability
- Boarhide™ palm patch for extended wear and protection
- Unlined & padded palm with wool insulated back
- Goat grain pulse protector for added safety
- Sewn with Kevlar® thread
- Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
- Kontour™ - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
Specifications
- Glove SizeS or Size 7
- Welding ApplicationsMIG, TIG
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Goatskin
- ColorNatural
- DescriptionPremium Goat Grain TIG/MIG Welder's Glove with Wool Insulated Back - Scalloped Cuff
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number710927187134
- UPC_NO710927187134
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- SizeS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data