Specifications
Dimensions
- Glove SizeM or Size 8
- SizeM
Details
- Back MaterialLeather
- ColorNatural
- Cuff TypeSlip-on
- DescriptionPremium Goat Grain TIG/MIG Welder's Glove with Wool Insulated Back - Scalloped Cuff
- Description KeywordHand Protect-Welding
- Leather Material TypeTop Grain Goatskin
- Manufacturer Upc Number710927187141
- Split Or Grain LeatherGrain Leather
- UPC_NO710927187141
- Welding ApplicationsMIG, TIG