Motion
1871-6
Premium Goat Grain Unlined Palm Wool Insulated Back TIG/MIG/Multi-Task Welding Gloves
Mi Item #11659758
MFR #1871-6
Price$33.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Goat Grain Unlined Palm Wool Insulated Back TIG/MIG/Multi-Task Welding Gloves
Mi Item #11659758
MFR #1871-6

Mfr description
1871-6 GLOVE, OVIS-HIDE, MULTI-TASK, SHO
  • Premium Goat Grain palm and back
  • Exclusive reverse-scalloped Boarhide™ cuff for protection against sparks and spatter
  • Reinforced thumb saddle for extended durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.00/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Premium Goat Grain TIG/MIG Welder's Glove with Wool Insulated Back - Scalloped Cuff
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    710927187165
  • Material
    Cotton Fleece, Cow Grain, Cow Split, Kevlar, Thread
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927187165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)