Motion
1878-0
21" Deerskin FR Insulated MIG/Stick Welding Gloves
MI ITEM #11659759
MFR #1878-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21" Deerskin FR Insulated MIG/Stick Welding Gloves
MI ITEM #11659759
MFR #1878-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1878-0 GLOVE, WELDING, 21", CAIMAN REVOL
  • Industry First! - 21in glove with heavy duty padding on the forearm and elbow for comfort
  • Super supple Genuine American Deerskin tanned in USA
  • Genuine leather heat shield patch, reinforced palm, cuff and lean-on patch
  • Sock-lined FR cotton fleece insulated
  • Boarhide™ leather pull-strap
  • Sewn with Kevlar® thread
  • Complimentary 3in carabiner to keep gloves together with exclusive Caiman® loops on each pair
  • Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
  • Patches, padding and reinforcements for comfort & protection

Specifications

  • Manufacturer Upc Number
    710927187806
  • Description Keyword
    Hand Protect-Welding
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought