Motion
1879-5
21" Pigskin Heavy Duty Triple Layer Cuff MIG/Stick/Welding Gloves
MI ITEM #11659763
MFR #1879-5
List Price$143.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21" Pigskin Heavy Duty Triple Layer Cuff MIG/Stick/Welding Gloves
MI ITEM #11659763
MFR #1879-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.19/pr for your price

Overview

Mfr description
1879-5 GLOVE, 21", INSULATED, HD 3-LAYER
  • 21" glove with Triple-Layer cuff for heavy-duty protection
  • Exclusive 3-D Kontour Patterns provides exceptional fit and dexterity
  • Supple yet durable Ovis-Hide palm with dual-layer fingertips
  • Boarhide reinforcements on palm and back provide extra durability
  • Sewn with 100% Kevlar thread

Specifications

  • Cuff Type
    Gauntlet
  • Leather Material Type
    Top Grain Sheepskin
  • Color
    Dark Gray
  • Description
    Premium Sheep Grain MIG/Stick Welder's Glove with Heavy Duty Triple-Layer Cuff - 21" Length
  • Split Or Grain Leather
    Grain Leather
  • Manufacturer Upc Number
    710927187950
  • UPC_NO
    710927187950
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Full Leather
  • Lined
    Cotton
  • Size
    OS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought