Motion
3000-7
9oz FR Cotton Coat / Jacket
MI ITEM #11659769
MFR #3000-7
List Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9oz FR Cotton Coat / Jacket
MI ITEM #11659769
MFR #3000-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.90/each for your price

Overview

Mfr description
3000-7 JACKET, DARK NAVY, FR FABRIC, INS
  • 9oz flame resistant cotton - effective up to 100 washes
  • Extended tail for added coverage and protection
  • Stand-up collar with raised back, and scratchless hook-n-loop closure, for extended coverage and protection
  • Underarm gussets for added mobility and reach
  • Large inside pocket and soap stone pocket on upper arm
  • Snap button wrists
  • 33in Total length, not including standup collar

Specifications

  • Garment Type
    Jackets
  • Color
    Navy
  • Material
    710927300076
  • Manufacturer Upc Number
    710927300076
  • Description
    9oz FR Cotton Coat / Jacket
  • Closure Type
    Buttons
  • UPC_NO
    710927300076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text