Specifications
Details
- Closure TypeButtons
- ColorNavy
- Description9oz FR Cotton Coat / Jacket
- Garment TypeJackets
- Manufacturer Upc Number710927300090
- Material710927300090
- UPC_NO710927300090
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)