Motion
3004-1
Welding - Cotton - FR Cotton Material, Navy Color, 18 in-oz Size
Mi Item #11659773
MFR #3004-1
Price$15.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - FR Cotton Material, Navy Color, 18 in-oz Size
Mi Item #11659773
MFR #3004-1

Mfr description
3004-1 SLEEVES, DARK NAVY, FR FABRIC, AD
  • 9oz flame resistant cotton - effective up to 100 washes
  • 18in overall length
  • Elastic top with snap-wrist buttons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.81/each

Specifications

Dimensions

  • Case Height
    3 in
  • Case Length
    4 in
  • Case Weight
    11.68 lbs
  • Case Width
    4 in
  • Length
    18 in
  • Material Weight
    9
  • Size
    18 in-oz

Details

  • Additional Details
    Elastic top, Snap-wrist buttons
  • Approval Listing Regulations
    ISO 11611, ISO 11612, ASTM D6413
  • Closure Type
    Front Snap
  • Color
    Navy
  • Cuff Style
    Snap Closure
  • Description
    18" 9oz FR Cotton Sleeves
  • Fabric Type
    Cotton
  • Features
    9oz flame resistant cotton - effective up to 100 washes
  • Flame Resistance
    Yes
  • Front Closure
    Snap
  • Garment Style
    Welding Sleeves
  • Garment Type
    Sleeves
  • Garment Use
    Welding
  • Includes
    Snap-wrist buttons
  • Manufacturer Upc Number
    710927300410
  • Material
    FR Cotton
  • Pant Cuff
    Snap
  • Product Line
    Caiman
  • Product Type
    Bib Overalls
  • Series
    Caiman
  • Type
    Welding Sleeve
  • UPC_NO
    710927300410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)