Specifications
Dimensions
- SizeXL
Details
- ColorBlack
- Description30" Black Boarhide Coat / Jacket
- Garment TypeJackets
- Manufacturer Upc Number710927302964
- Material710927302964
- UPC_NO710927302964
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)