Motion
3029-7
30" Black Boarhide Coat / Jacket
Mi Item #11659778
MFR #3029-7
Price$193.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Black Boarhide Coat / Jacket
Mi Item #11659778
MFR #3029-7

Mfr description
3029-7 COAT, 30", WELDERS, BLACK BOARHID
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.07/each

Specifications

Dimensions

  • Size
    2XL

Details

  • Color
    Black
  • Description
    30" Black Boarhide Coat / Jacket
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    710927302971
  • Material
    710927302971
  • UPC_NO
    710927302971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)