Motion
3030-4
30" Gold Boarhide Coat / Jacket
MI ITEM #11659782
MFR #3030-4
List Price$215.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Gold Boarhide Coat / Jacket
MI ITEM #11659782
MFR #3030-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.61/each for your price

Overview

Mfr description
3030-4 COAT, 30", WELDERS, GOLD BOARHIDE
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
  • Cooler than cowhide and more elastic; offers greater mobility
  • Exclusive, attractive and functional design – vented back and underarms for maximum comfort
  • Satin lined shoulders and sleeves for effortless mobility
  • Corduroy lined collar for comfort
  • Large leather inside pocket
  • Reinforced Stress Points
  • 30in length
  • Sewn with 100% Kevlar® with folded, double stitched construction

Specifications

  • Garment Type
    Jackets
  • Size
    M
  • Color
    Gold
  • Material
    710927303046
  • Manufacturer Upc Number
    710927303046
  • Description
    30" Gold Boarhide Coat / Jacket
  • UPC_NO
    710927303046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text