Motion
3030-5
Welding - Leather - 710927303053 Material, Gold Color, Snap Front Closure
Mi Item #11659783
MFR #3030-5
Price$187.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Leather - 710927303053 Material, Gold Color, Snap Front Closure
Mi Item #11659783
MFR #3030-5

Mfr description
3030-5 COAT, 30", WELDERS, GOLD BOARHIDE
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.49/each

Specifications

Details

  • Closure Type
    Snap
  • Color
    Gold
  • Description
    30" Gold Boarhide Coat / Jacket
  • Front Closure
    Snap
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    710927303053
  • Material
    710927303053
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    710927303053
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)