Motion
3030-7
Welding - Leather - 710927303077 Material, 2 XL Size, Gold Color, Snap Front Closure
Mi Item #11659785
MFR #3030-7
Price$187.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Leather - 710927303077 Material, 2 XL Size, Gold Color, Snap Front Closure
Mi Item #11659785
MFR #3030-7

Mfr description
3030-7 COAT, 30", WELDERS, GOLD BOARHIDE
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.49/each

Specifications

Dimensions

  • Length
    30.0000 in
  • Size
    2

Details

  • Additional Details
    double stitched | Seam Type: Sewn with 100% Kevlar | Collar: Corduroy lined | Pockets: Large leather inside pocket | Comfort: Vented back and underarms | Liner: Satin lined shoulders and sleeves
  • Applications
    Welding
  • Approval Listing Regulations
    California Proposition 65
  • Breathable
    Yes
  • Closure Type
    Snap
  • Cold Weather Usage
    No
  • Collar Style
    Corduroy lined
  • Color
    Gold
  • Description
    30" Gold Boarhide Coat / Jacket
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Jackets
  • Garment Use
    Welding
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    710927303077
  • Material
    710927303077
  • Number Of Pockets
    1
  • Product Line
    Boarhide
  • Protection Type
    Coat and Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Boarhide
  • Style
    Coat and Jacket
  • UPC_NO
    710927303077
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)