Motion
3030-9
30" Gold Boarhide Coat / Jacket
MI ITEM #11659787
MFR #3030-9
Price$187.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Gold Boarhide Coat / Jacket
MI ITEM #11659787
MFR #3030-9

Mfr description
3030-9 COAT, 30", WELDERS, GOLD BOARHIDE
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.49/each

Specifications

Dimensions

  • Size
    4XL

Details

  • Color
    Gold
  • Description
    30" Gold Boarhide Coat / Jacket
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    710927303091
  • Material
    710927303091
  • UPC_NO
    710927303091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)