Overview
Mfr description
3031-6 CAPE SLEEVE, WELDERS, BOARHIDE, X
- Made of Boarhide™ - Garment-grade, high quality pigskin leather
- Up to 10-15% lighter in weight than cowhide
- Offers superior cut, abrasion and heat resistance than cowhide
- Cooler than cowhide and more elastic; offers greater mobility
- Satin lined shoulders and sleeves for effortless mobility
- Corduroy lined collar for comfort
- Reinforced Stress Points
- Sewn with 100% Kevlar® with folded, double stitched construction
Specifications
- ColorGold
- DescriptionBoarhide Cape Sleeves
- Manufacturer Upc Number710927303169
- UPC_NO710927303169
- FeaturesMade of Boarhide™ - Garment-grade, high quality pigskin leather
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data