Motion
3031-8
Protective Sleeve - Gold Color
Mi Item #11659792
MFR #3031-8
Price$126.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Gold Color
Mi Item #11659792
MFR #3031-8

Mfr description
3031-8 CAPE SLEEVE, WELDERS, BOARHIDE, X
  • Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Up to 10-15% lighter in weight than cowhide
  • Offers superior cut, abrasion and heat resistance than cowhide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.18/each

Specifications

Dimensions

  • Size
    3

Details

  • Color
    Gold
  • Description
    Boarhide Cape Sleeves
  • Features
    Made of Boarhide™ - Garment-grade, high quality pigskin leather
  • Manufacturer Upc Number
    710927303183
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    710927303183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)