Specifications
Dimensions
- Bristle Length5.5000 in
- Broom Head Width11.4000 in
Details
- Block MaterialPolypropylene
- Bristle MaterialPolyester
- Broom Handle Connection TypeEuro Threaded
- FDA AcceptedYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)