Motion
29583

VIKAN
29583

Broom & Mop Handle - Euro Threaded, Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 49.6000 in
Mi Item #11660037
MFR #29583
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29583

Broom & Mop Handle - Euro Threaded, Handle Material; Anodised Aluminium, Polypropylene, Handle Length; 49.6000 in
Mi Item #11660037
MFR #29583

Mfr description
29583 HANDLE,50",AL,BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Handle Diameter
    1.0000 in
  • Handle Length
    49.6000 in
  • Maximum Handle Length
    49.6000 in

Details

  • Connection Type
    Euro Threaded
  • Handle Color
    Blue
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Anodised Aluminium, Polypropylene
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)