Motion
29588

VIKAN
29588

Broom & Mop Handle & Brace - Euro Threaded, Handle Material; Anodised Aluminum, Handle Length; 1260 mm
Mi Item #11660042
MFR #29588
Price$22.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29588

Broom & Mop Handle & Brace - Euro Threaded, Handle Material; Anodised Aluminum, Handle Length; 1260 mm
Mi Item #11660042
MFR #29588

Mfr description
29588 HANDLE,50",AL,PURPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.57/each

Specifications

Dimensions

  • Handle Diameter
    25 mm
  • Handle Length
    1260 mm
  • Maximum Handle Length
    49.6060 in

Details

  • Connector Material
    Polypropylene
  • FDA Approved
    Yes
  • For Use With
    Vikan range
  • Handle Color
    Purple
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Anodised Aluminum
  • Handle Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)