Motion
29608

VIKAN
29608

Broom & Mop Handle & Brace - Euro Threaded, Handle Material; Polypropylene, Handle Length; 1300 mm
Mi Item #11660045
MFR #29608
Price$44.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29608

Broom & Mop Handle & Brace - Euro Threaded, Handle Material; Polypropylene, Handle Length; 1300 mm
Mi Item #11660045
MFR #29608

Mfr description
29608 HANDLE,ULTRA HYGIENE,51",PP,PURPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.92/each

Specifications

Dimensions

  • Handle Diameter
    32 mm
  • Handle Length
    1300 mm
  • Maximum Handle Length
    51.1810 in

Details

  • Connector Material
    Polypropylene
  • FDA Approved
    Yes
  • For Use With
    Transport, Vikan Hygiene, and Classic ranges
  • Handle Color
    Purple
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Polypropylene
  • Handle Style
    Straight
  • Product Types
    Ultra Hygienic Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)