Motion
29642

VIKAN
29642

Broom & Mop Handle & Brace - Euro Threaded, Handle Material; Polypropylene, Handle Length; 1700 mm
Mi Item #11660050
MFR #29642
Price$60.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29642

Broom & Mop Handle & Brace - Euro Threaded, Handle Material; Polypropylene, Handle Length; 1700 mm
Mi Item #11660050
MFR #29642

Mfr description
29642 HANDLE,ULTRA HYGIENE,67",PP,GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.73/each

Specifications

Dimensions

  • Handle Diameter
    32 mm
  • Handle Length
    1700 mm
  • Maximum Handle Length
    66.9290 in

Details

  • Connector Material
    Polypropylene
  • FDA Approved
    Yes
  • For Use With
    Transport, Vikan's Hygiene, and Classic ranges
  • Handle Color
    Green
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Polypropylene
  • Handle Style
    Straight
  • Product Types
    Ultra Hygienic Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)