Motion
29665

VIKAN
29665

Ultra Hygienic Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 25.6000 in
Mi Item #11660054
MFR #29665
Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29665

Ultra Hygienic Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 25.6000 in
Mi Item #11660054
MFR #29665

Mfr description
29665 HANDLE,ULTRA HYGIENE,25.6",PP,WHIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.09/each

Specifications

Dimensions

  • Handle Diameter
    1.3000 in
  • Handle Length
    25.6000 in
  • Maximum Handle Length
    25.6000 in

Details

  • Connection Type
    Euro Threaded
  • Handle Color
    White
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Glass Reinforced, Polypropylene
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)