Motion
31716

VIKAN
31716

31716
Mi Item #11660131
MFR #31716
Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31716

31716
Mi Item #11660131
MFR #31716

Mfr description
31716 BROOM, UST, SOFT, 16", PP/PBT, YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.92/each

Specifications

Dimensions

  • Bristle Length
    2.1260 in
  • Broom Head Width
    400 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro Threaded
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)