Motion
566066

VIKAN
566066

Handheld Dust Pan - Polypropylene, Brown Pan Color, 11.6000 in Wide, 13.0000 in Deep, 5.1200 in Handle Length
Mi Item #11660529
MFR #566066
Price$25.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
566066

Handheld Dust Pan - Polypropylene, Brown Pan Color, 11.6000 in Wide, 13.0000 in Deep, 5.1200 in Handle Length
Mi Item #11660529
MFR #566066

Mfr description
566066 DUST PAN,11.5",PP,BROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.14/each

Specifications

Dimensions

  • Dust Pan Depth
    13.0000 in
  • Dust Pan Height
    3.9370 in
  • Dust Pan Width
    11.6000 in
  • Handle Length
    5.1200 in

Details

  • Body Material
    Polypropylene
  • Dust Pan Color
    Brown
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)