1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
566088
Handheld Dust Pan - Polypropylene, Grey Pan Color, 11.6000 in Wide, 13.0000 in Deep, 5.1200 in Handle Length
MI ITEM #
11660531
MFR #
566088
Price
$25.14
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Dust Pans
VIKAN 566088
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
566088
Handheld Dust Pan - Polypropylene, Grey Pan Color, 11.6000 in Wide, 13.0000 in Deep, 5.1200 in Handle Length
MI ITEM #
11660531
MFR #
566088
Mfr description
566088 DUST PAN,11.5",PP,GRAY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.14
/each
Add to Cart
Specifications
Dimensions
Dust Pan Depth
13.0000 in
Dust Pan Height
3.9370 in
Dust Pan Width
11.6000 in
Handle Length
5.1200 in
Details
Body Material
Polypropylene
Dust Pan Color
Grey
Dust Pan Material
Polypropylene
Dust Pan Style
Handheld
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items