Motion
56622

VIKAN
56622

Upright Dust Pan - Polyamide, Polypropylene, Green Pan Color, 7.9000 in Wide, 13.0000 in Deep, 37.8000 in Handle Length
Mi Item #11660538
MFR #56622
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56622

Upright Dust Pan - Polyamide, Polypropylene, Green Pan Color, 7.9000 in Wide, 13.0000 in Deep, 37.8000 in Handle Length
Mi Item #11660538
MFR #56622

Mfr description
56622 UPRIGHT LOBBY DUSTPAN, GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.83/each

Specifications

Dimensions

  • Dust Pan Depth
    13.0000 in
  • Dust Pan Height
    3.5000 in
  • Dust Pan Width
    7.9000 in
  • Handle Length
    37.8000 in

Details

  • Body Material
    Anodised Aluminium, Polyamide, Polypropylene
  • Dust Pan Color
    Green
  • Dust Pan Material
    Polyamide, Polypropylene
  • Dust Pan Style
    Upright
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)