Motion
56624

VIKAN
56624

Upright Dust Pan - Polyamide, Polypropylene, Red Pan Color, 7.9000 in Wide, 13.0000 in Deep, 37.8000 in Handle Length
MI ITEM #11660540
MFR #56624
Price$46.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56624

Upright Dust Pan - Polyamide, Polypropylene, Red Pan Color, 7.9000 in Wide, 13.0000 in Deep, 37.8000 in Handle Length
MI ITEM #11660540
MFR #56624

Mfr description
56624 UPRIGHT LOBBY DUSTPAN, RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.82/each

Specifications

Dimensions

  • Dust Pan Depth
    13.0000 in
  • Dust Pan Height
    3.5000 in
  • Dust Pan Width
    7.9000 in
  • Handle Length
    37.8000 in

Details

  • Body Material
    Anodised Aluminium, Polyamide, Polypropylene
  • Dust Pan Color
    Red
  • Dust Pan Material
    Polyamide, Polypropylene
  • Dust Pan Style
    Upright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)