Motion
5523-10PK

VIKAN
5523-10PK

Remco Scrub Pad- Coarse - Brown
MI ITEM #11661715
MFR #5523-10PK
Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
5523-10PK

Remco Scrub Pad- Coarse - Brown
MI ITEM #11661715
MFR #5523-10PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.20/each

Specifications

Dimensions

  • Length
    10 in

Details

  • For Use With
    Vikan Cleaning Pad Holder
  • Includes
    10 Scub Pads
  • Manufacturer Catalog Number
    5523-10PK
  • Manufacturer Stock Number
    5523-10PK
  • Material
    Polyester Fibers/Abrasive Additives

Overview

Mfr description
5523-10PK PAD,10 PACK,COURSE ,10" X 4.5"
  • This pad is tough on stubborn dirt and grime, especially on floors.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought