Motion
1600-4
Goat Grain Unlined 4" Cuff TIG Welding Gloves
MI ITEM #11661858
MFR #1600-4
Your Price$18.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Goat Grain Unlined 4" Cuff TIG Welding Gloves
MI ITEM #11661858
MFR #1600-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.88/pr(List $21.72)

Overview

Mfr description
1600-4 GLOVE, TIG WELDING, KIDSKIN, LONG
  • Resilient & durable goat grain leather
  • 4in Cuff
  • Completely unlined

Specifications

  • Glove Size
    M or Size 8
  • Welding Applications
    TIG
  • Manufacturer Upc Number
    710927160045
  • UPC_NO
    710927160045
  • Description Keyword
    Hand Protect-Welding
  • Size
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought