Motion
00474130 00474130 1-3/4X AT 14" RPL LENS

Swiss Precision Instrument Inc
00474130 00474130 1-3/4X AT 14" RPL LENS

1.75x Magnification, Lens Plate 14" Focal Distance
Mi Item #11663776
MFR #00474130 00474130 1-3/4X AT 14" RPL LENS
Price$87.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
00474130 00474130 1-3/4X AT 14" RPL LENS

1.75x Magnification, Lens Plate 14" Focal Distance
Mi Item #11663776
MFR #00474130 00474130 1-3/4X AT 14" RPL LENS

Mfr description
00474130 00474130 1-3/4X AT 14" RPL LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.25/each

Specifications

Dimensions

  • Maximum Magnification
    1.75x

Details

  • Accessory Type
    Lens Plate
  • Focal Distance
    14 in
  • Includes Magnifying Lens
    No
  • Magnification
    1.75 x
  • Material
    Optical Glass
  • Minimum Magnification
    1.75x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)