Motion
00474148 00474148 2-3/4 AT 6" RPL LENS O

Swiss Precision Instrument Inc
00474148 00474148 2-3/4 AT 6" RPL LENS O

2.75x Magnification, Lens Plate 6" Focal Distance, Use with Optivisor
MI ITEM #11663777
MFR #00474148 00474148 2-3/4 AT 6" RPL LENS O
List Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
00474148 00474148 2-3/4 AT 6" RPL LENS O

2.75x Magnification, Lens Plate 6" Focal Distance, Use with Optivisor
MI ITEM #11663777
MFR #00474148 00474148 2-3/4 AT 6" RPL LENS O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.73/each for your price

Overview

Mfr description
00474148 00474148 2-3/4 AT 6" RPL LENS O

Specifications

  • Accessory Type
    Lens Plate
  • For Use With
    Optivisor
  • Material
    Optical Glass
  • Minimum Magnification
    2.75x
  • Maximum Magnification
    2.75x
  • Focal Distance
    6 in
  • Includes Magnifying Lens
    No
  • Magnification
    2.75 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought