Motion
00474155 00474155 3-1/2 AT 4" RPL LENS O

Swiss Precision Instrument Inc
00474155 00474155 3-1/2 AT 4" RPL LENS O

3.5x Magnification, 4" Focal Distance
Mi Item #11663778
MFR #00474155 00474155 3-1/2 AT 4" RPL LENS O
Price$107.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
00474155 00474155 3-1/2 AT 4" RPL LENS O

3.5x Magnification, 4" Focal Distance
Mi Item #11663778
MFR #00474155 00474155 3-1/2 AT 4" RPL LENS O

Mfr description
00474155 00474155 3-1/2 AT 4" RPL LENS O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.83/each

Specifications

Dimensions

  • Maximum Magnification
    3.5x

Details

  • Focal Distance
    4 in
  • Includes Magnifying Lens
    No
  • Magnification
    3.5 x
  • Material
    Optical Glass
  • Minimum Magnification
    3.5x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)