Motion
01484104 01484104 STANDARD ELEC.MEASURIN

Swiss Precision Instrument Inc
01484104 01484104 STANDARD ELEC.MEASURIN

-2 to 0.04 Inch, 0.315 Inch Barrel Diameter, Digital and Analog Remote Display Linear Gage 0.2% Accuracy
Mi Item #11663780
MFR #01484104 01484104 STANDARD ELEC.MEASURIN
Price$978.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
01484104 01484104 STANDARD ELEC.MEASURIN

-2 to 0.04 Inch, 0.315 Inch Barrel Diameter, Digital and Analog Remote Display Linear Gage 0.2% Accuracy
Mi Item #11663780
MFR #01484104 01484104 STANDARD ELEC.MEASURIN

Mfr description
01484104 01484104 STANDARD ELEC.MEASURIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$978.57/each

Specifications

Dimensions

  • Barrel Diameter
    8.00 mm

Details

  • Accuracy
    0.040 in
  • Display Type
    Digital & Analog
  • Downward Measuring Force
    0.45 to 0.75 N
  • Maximum Measurement
    2.00 mm
  • Minimum Measurement
    -2.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)