Motion
01541648
0.4mm Wide Flange, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 10mm Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663784
MFR #01541648
Price$146.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4mm Wide Flange, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 10mm Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663784
MFR #01541648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.73/each

Specifications

Dimensions

  • Flange Width
    0.4 mm
  • Maximum Bore Depth
    10.00 mm
  • Min Bore Diameter
    5.00 mm

Details

  • Finish Coating
    Hard Chrome
  • Groove Depth
    13.00 mm
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Groovemaster

Overview

Mfr description
01541648 01541648 NO.1 5MM INT ATTACH GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought